COOLER WATER PLASTIC OR 10 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COOLER WATER PLASTIC OR 10 GAL

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1610-01-11
  • Mfr. Model # 1610-01-11
  • UNSPSC # 49121505
  • CATALOGUE PAGE # 1694
  • Shipping Weight 10.49 lbs

Product Details

Fully insulated water cooler to keep drinks cool. Features: screw-on lid, built-in cup dispenser bracket, fast-flow faucet, heavy-duty construction, and graduated lines inside liner. Meets OSHA requirements for industrial applications.

Technical Specs

  • Item Insulated Beverage Cooler/Jug
  • Features Recessed, Fast-Flow Faucet, Contoured Handles, Meets OSHA Standards
  • Body Colour Orange
  • Exterior Height 20-1/2"
  • Lid Color White
  • Exterior Length 16"
  • Exterior Dia. 16-1/8"
  • Exterior Width 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list