Skip Content
COOLER WATER 5.1 GPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLER WATER 5.1 GPH

HALSEY TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W155
  • Mfr. Model # 2W155
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Full Load Amps 2.5
  • Includes -
  • Item Water Cooler
  • Colour Platinum
  • Refrigerant 134A (CFC Free)
  • Voltage BlankValue
  • Compressor HP 1/6
  • Standards ANSI/NSF61, Section 9
  • ADA Compliant No
  • Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 PSI
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Depth 12-1/4"
  • Height 37"
  • Width 12-1/4"
  • Inlet 3/8" Tube O.D.
  • Manufacturers Warranty Length 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
  • Drain Connection 1-1/4"
  • Number of Levels 1
  • Cold Water Capacity 5.0 GPH
  • Dispenser Operation Top Push Button
  • Indoor / Outdoor Indoor
  • Dispenser Design Free-Standing
  • Refrigerated / Non-Refrigerated Refrigerated
  • Vandal Resistant No
  • Water Dispenser Product Group Water Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list