Skip Content
COOLER OIL WATER COOLED 10-87GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLER OIL WATER COOLED 10-87GPM

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WTU2
  • Mfr. Model # 4WTU2
  • UNSPSC # 40101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Cooling Surface (Sq.-Ft.) 39.6
  • Depth (In.) 6.50
  • Dimension C (In.) 4
  • Dimension A (In.) 6.18
  • Dimension B (In.) 14.76
  • Dimension D (In.) -
  • Height (In.) 7.64
  • Dimension E (In.) -
  • Item Hydraulic Oil Cooler
  • Oil Ports (F)NPT (In.) 2
  • Valve -
  • Width (In.) 17.17
  • Type Water Cooled
  • NPT Inlet/Outlet Water (In.) 1-1/4
  • Flow Ranges (GPM) 10 to 87
  • Max. Water Pressure (PSI) 230
  • HP Heat Removed 20 to 60
  • Brackets Rotating Mounting
  • Tubes Copper
  • Cap Removable End
  • Fins Aluminum
  • Max. Oil Pressure (PSI) 580

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list