Skip Content
COOLER MARINE WHITE 94QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COOLER MARINE WHITE 94QT

IGLOO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IGL44687
  • Mfr. Model # 44687
  • UNSPSC # 24112601
  • CATALOGUE PAGE # 1694
  • Shipping Weight 19.4 lbs

Product Details

UV inhibitors to withstand prolonged exposure to sun, sand and surf. Impact-resistant body retards warping, fading, cracking, denting, peeling and chipping. Refrigerator-quality liner is stain and odor resistant. Swing-up handles. Replaceable parts.

Technical Specs

  • Item Marine Ice Chest
  • Features UV Inhibitors,MaxCold Insulation,Comfort Grip,Threaded Drainplug,Integrated Fish Ruler,Latches,Stainless Steel,5 Day Ice Retention
  • Material HDPE, HIPS, PU, PP
  • Capacity 94 qt.
  • Body Colour White
  • Insulation Ultratherm(R)
  • Lid Color White
  • Exterior Height 17-5/8"
  • Exterior Length 35"
  • Exterior Width 16-3/4"
  • Cooler Design Container Storage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list