Skip Content
COOLER 60QT W/HANDLE + WHEELS BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLER 60QT W/HANDLE + WHEELS BLUE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2A9002MODBLU
  • Mfr. Model # 2A9002MODBLU
  • UNSPSC # 24112601
  • CATALOGUE PAGE # 1694
  • Shipping Weight 14.32 lbs

Product Details

Ice chest cooler with extendable handle and wheels, 60 qt, blue.

Technical Specs

  • Item Wheeled Ice Chest with extendable handle
  • Capacity 60 qt.
  • Features Ice chest cooler with extendable handle, wheels and split opening
  • Material Polyethylene
  • Insulation Urethane Foam
  • Lid Color White
  • Body Colour Blue
  • Exterior Height 18-1/4"
  • Exterior Length 29"
  • Exterior Width 16-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List