Skip Content
COOLCUT S-30/5 LTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COOLCUT S-30/5 LTR

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53C006
  • Mfr. Model # 53C006
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 1603
  • Shipping Weight 11.2 lbs

Product Details

Coolcut metal cutting lubricant is high performance for all machining and chip removing operations in all ferrous and non-ferrous metals. Three separate lubricity formulations provide overlapping protection and contains no trichloroethne or chlorine.

Technical Specs

  • Item Cutting Lubricant
  • Size 5 L
  • Container Type HDPE 5 L
  • Application Drilling, Milling, Reaming, Sawing, Turning
  • Features Forms a Very Stable Emulsion, Increases Feed, Speed and Production, Provides Excellent Corrosion Protection, Resists Bacteria Contamination
  • Standards OSHA, 29 CFR 1910.1200
  • Colour Brown
  • pH Value 9 - 9.5
  • Viscosity 300 cSt
  • Specific Gravity 1
  • Fluid Type Water-Miscible
  • Flash Point 150 Degrees C

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List