Skip Content
COOLCUT S-30/208 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLCUT S-30/208 L

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53C008
  • Mfr. Model # 53C008
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 1603
  • Shipping Weight 449.738 lbs

Product Details

Generates highly stable, fine disperse emulsion. Allows increased feed, speed and production. Excellent corrosion protection. Water soluble cutting lubricant especially designed for metal removing operations on all types of ferrous and non-ferrous metals with varying degrees of hardness.

Technical Specs

  • Item Cutting Lubricant
  • Size 208 L
  • Application Drilling, Milling, Reaming, Sawing, Turning
  • Colour Brown
  • Features Forms a Very Stable Emulsion, Increases Feed, Speed and Production, Provides Excellent Corrosion Protection, Resists Bacteria Contamination
  • Container Type HDPE Drum
  • Standards OSHA, 29 CFR 1910.1200
  • pH Value 9 - 9.5
  • Viscosity 300 cSt
  • Specific Gravity 1
  • Fluid Type Water-Miscible
  • Flash Point 150 Degrees C
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List