Skip Content
COOLANT WELDING MID TEMP -14C 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLANT WELDING MID TEMP -14C 4L

CANTESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTOCF2-4L
  • Mfr. Model # CF2-4L
  • UNSPSC # 41111809
  • CATALOGUE PAGE # 826
  • Shipping Weight 38.8 lbs

Product Details

Cooling fluid. Designed for use in Plasma, MIG, TIG, and resistance welding systems. Comes in a ready-to-use format, CANTESCO(R) cooling fluid is a water and ethylene glycol based formulation designed to cool and protect equipment. Size: 4L.

Technical Specs

  • Item Cooling Fluid
  • Application Plasma, MIG, TIG, Resistance Welding Systems
  • Size 3.8 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list