Skip Content
COOLANT SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLANT SYSTEM

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Y846
  • Mfr. Model # 6Y846
  • UNSPSC # 21101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Application For Many Metal Cutting Uses
  • Includes 7 Inches Flexible Nozzle, 7 Feet Siphon Line with a 40 Micron Stainless Steel Filter
  • Capacity 1 gal.
  • Item Portable Lubricant Unit Spray
  • Length (In.) 84
  • Number of Lines 1
  • Control Type Needle Valve
  • Characteristics Economical, Easy to Assemble Portable Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list