Skip Content
COOLANT SYSTEM,2 LINES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLANT SYSTEM,2 LINES

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Y839
  • Mfr. Model # 6Y839
  • UNSPSC # 21101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Application For Use in Sawing, Drilling, Milling and Tapping Operations
  • Capacity 16 oz
  • Item Mist Lubricating System
  • Length (In.) 8
  • Includes 18 Inches Nozzle
  • Number of Lines Dual
  • Control Type Manual
  • Characteristics Air Operated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list