Skip Content
COOLANT RECEIVER R-SERIES 1IN W CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COOLANT RECEIVER R-SERIES 1IN W CA

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXR-CR-C
  • Mfr. Model # R-CR-C
  • UNSPSC # 31291301
  • CATALOGUE PAGE # 3263
  • Shipping Weight 0.17 lbs

Technical Specs

  • For Use With R-CN, R-CN-P
  • Material Anodized Aluminium
  • Length 2-1/4"
  • Flow Rate 11.2 gpm
  • Application Fluid Transfer
  • Inlet 11/32"
  • Outlet 5/8"
  • Diameter 1-1/4"
  • Max. Pressure 500 PSI
  • Standards cGMP
  • Includes Cap
  • Item R - Series Coolant Receiver with Cap
  • Type Coolant Receiver