COOLANT NOZZLE R-SERIES 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COOLANT NOZZLE R-SERIES 1IN

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXR-CN
  • Mfr. Model # R-CN
  • UNSPSC # 40141700
  • CATALOGUE PAGE # 3263
  • Shipping Weight 0.2 lbs

Technical Specs

  • Material Anodized Aluminium
  • Application Fluid Transfer
  • Length 2-33/64"
  • For Use With R-CR, R-CR-C
  • Flow Rate 11.2 gpm
  • Inlet 1/2"
  • Outlet 3/4"
  • Standards cGMP
  • Diameter 1-3/8"
  • Max. Pressure 500 PSI
  • Item R - Series Coolant Nozzle
  • Type Coolant Nozzle