Skip Content
COOLANT HOSE 3PLY 1-5/16X3BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLANT HOSE 3PLY 1-5/16X3BL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE6750-1313003
  • Mfr. Model # 6750-1313003
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Colour Blue
  • For Use With In Heavy Duty/High Capacity Vehicles
  • Includes 3 - Ply Textile Plies for Strength and High Temperature
  • Inside Dia. (In.) 1-313/1000
  • Item Silicone Coolant Hose
  • Male Thread (In.) N/A
  • Length 3 ft.
  • Material Silicone
  • Outside Dia. (In.) 1.66
  • Package Quantity 3 ft.
  • Temp. Range -53 Degrees C - 176 Degrees C
  • Standards SAE J20R1 Class A
  • Type Tube is Brick Red Silicone
  • Working Pressure (PSI) 276

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list