COOLANT COMBO KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COOLANT COMBO KIT

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNCMV4525
  • Mfr. Model # MV4525
  • UNSPSC # 27112908
  • CATALOGUE PAGE # 2945
  • Shipping Weight 11.55 lbs

Product Details

Ideal for performing pressure and/or vacuum test for leaks in automotive cooling systems. Rapidly refills cooling systems without trapping air. Checks proper function of thermostat, cooling sensor, and cooling fan(s). Diagnose blown head gaskets, cracked Cooling system cap pressure testing with optional adapters.Includes four adapters for connecting to the most common radiator and coolant bottle necks found on domestic, European and Asian vehicles. Includes pressure pump and 2.5 in. (54 mm) diam

Technical Specs

  • Item Cooling System Test & Refill Kit
  • For Use With Cars, Trucks and Tractors
  • Includes Pressure Pump, 2.5" Dia. Diaphragm-Style Compound Gauge, Venturi Vacuum, Valve Coupler, Temperature Probe, (2) Extension Hoses, 5-Ft. Refill Hose, 5-Ft. Drain Hose, Cap Wrench, Hose Clip, (4) Cooling System Adapters for Asian and U.S. Cars, and Custom Mol
  • Type Gauge
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list