COOL SNOW TOOL 26IN W/FOAM GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COOL SNOW TOOL 26IN W/FOAM GR

MALLORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLL532
  • Mfr. Model # 532
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 3195
  • Shipping Weight 1.0 lbs

Product Details

Cool snow tool(R) snow brush, large foam grip, 3-7/8 inches blade, length 26 inches.

Technical Specs

  • Item Snow Brush
  • Type Cool Snow Tool(R)
  • Colour Assorted Colors
  • Handle Type Foam Comfort Grip
  • Blade Material Polycarbonate
  • Handle Length 26"
  • Handle Material Plastic
  • Blade Width 5"
  • Grip Foam
  • Head Width 9-1/4"
  • Blade Height 4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list