Skip Content
COOL BOX MAX 20PSI HANSEN FTG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOL BOX MAX 20PSI HANSEN FTG

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIBACB196LP-HAN
  • Mfr. Model # BACB196LP-HAN
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

COOL-BOX(TM) portable cooling air distribution manifold is ideal for cooling level A chemical suits and air supply hoods for up to four workers. Provides NIOSH point-of-attachment components and cooling in one package. Hansen fitting.

Technical Specs

  • Item Cool-Box(TM) - Designed Specifically for use with Ambient Air Pumps Only (Maximum 20 PSI Inlet), Hansen Fitting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list