CONVEYOR TABLE,PORTABLE,BF 13 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONVEYOR TABLE,PORTABLE,BF 13 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FE14
  • Mfr. Model # 4FE14
  • UNSPSC # 24101712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Item Conveyor Table
  • Bearings Ball Bearing
  • Section Description Portable
  • Legs per Unit 2
  • Roller Material Galvanized Steel
  • Frame Material Steel
  • Frame Finish -
  • Bed Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list