CONVEYOR ROLLER SYSTEM SECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONVEYOR ROLLER SYSTEM SECTION

FSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSIF-RS
  • Mfr. Model # F-RS
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • For Use With Non-Ambulatory Decon Patients
  • Includes (3) Leg Sets
  • Height 28" - 44"
  • Item Patient Conveyor/Roller System
  • Length 2 ft. - 9 ft.
  • Construction Steel/Nylon