Skip Content
CONVEYOR ROLLER COVER,2-1/2 IN,L 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONVEYOR ROLLER COVER,2-1/2 IN,L 60

VINYLGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A358
  • Mfr. Model # 11A358
  • UNSPSC # 24101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Length 60"
  • Item Heat Shrink Conveyor Roller Cover
  • Material PVC
  • Resists Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus
  • Colour Orange
  • Dielectric Strength 1000 V/mil
  • Temp. Range -4 To 221 F
  • Standards RoHS
  • I.D. After Shrinking 1.500"
  • I.D. Before Shrinking 2.6"
  • Shrink Ratio 1.7:1
  • For Use With Roller Dia. 2-1/2"
  • Wall Thickness After Shrinking .050"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list