Skip Content
CONVEYOR ROLLER COVER,2-1/2 IN,L 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONVEYOR ROLLER COVER,2-1/2 IN,L 60

VINYLGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A354
  • Mfr. Model # 11A354
  • UNSPSC # 24101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Black
  • Item Heat Shrink Conveyor Roller Cover
  • Dielectric Strength 1000 V/mil
  • Temp. Range -4 To 221 F
  • Length 60"
  • Material PVC
  • Standards RoHS
  • Resists Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus
  • I.D. Before Shrinking 2.6"
  • I.D. After Shrinking 1.500"
  • Shrink Ratio 1.7:1
  • Wall Thickness After Shrinking .050"
  • For Use With Roller Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list