Skip Content
CONVEYOR ROLLER COVER,1-3/8 IN,L 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONVEYOR ROLLER COVER,1-3/8 IN,L 60

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A356
  • Mfr. Model # 11A356
  • UNSPSC # 24101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Colour Orange
  • Length 60"
  • Item Heat Shrink Conveyor Roller Cover
  • Material PVC
  • Temp. Range -4 To 221 F
  • Resists Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus
  • Dielectric Strength 1000 V/mil
  • Standards RoHS
  • Shrink Ratio 2:1
  • I.D. Before Shrinking 1.5"
  • I.D. After Shrinking 0.750"
  • For Use With Roller Dia. 1-3/8"
  • Wall Thickness After Shrinking .050"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list