Skip Content
CONVEYOR HANGER,1 1/2X6X4 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONVEYOR HANGER,1 1/2X6X4 5/8 IN

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EHZ6
  • Mfr. Model # 3EHZ6
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Technical Specs

  • Finish Zinc
  • Height (In.) 6
  • Item Conveyor Hanger
  • Length (In.) 1-1/2
  • Material Steel
  • Max. Wheel Dia. (In.) 2-1/8
  • Package Quantity 1
  • Stanley Class Number 104174
  • Type Eye Bolt
  • Stanley EDP Number 50C
  • Width (In.) 4-5/8
  • Bearings Steel
  • Hardware Not Included
  • Max. Weight (Lb.) 225
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list