Skip Content
CONVEYOR H STANDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONVEYOR H STANDS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5W814
  • Mfr. Model # 5W814
  • UNSPSC # 24101724
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.4 lbs

Technical Specs

  • Between Frame (In.) 16
  • Capacity (Lb.) 1,500
  • Caster Dia. (In.) -
  • Colour Green
  • Finish Epoxy Powder
  • Item Conveyor H Stand
  • Height Adjustment (In.) 19-1/2 to 31
  • Stand Width (In.) 18
  • Caster Type -
  • Type Light Duty
  • Number of Casters -
  • Caster Material -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list