Skip Content
CONVEYOR H STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONVEYOR H STAND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5W817
  • Mfr. Model # 5W817
  • UNSPSC # 24101724
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.4 lbs

Technical Specs

  • Between Frame (In.) 22
  • Capacity (Lb.) 1,500
  • Caster Dia. (In.) -
  • Colour Green
  • Height Adjustment (In.) 31 to 43
  • Item Conveyor H Stand
  • Finish Epoxy Powder
  • Stand Width (In.) 24
  • Caster Type -
  • Caster Material -
  • Type Light Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list