Skip Content
CONVEYOR H STAND,LD,W 38 IN,H TO 43 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONVEYOR H STAND,LD,W 38 IN,H TO 43

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5W819
  • Mfr. Model # 5W819
  • UNSPSC # 24101724
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Between Frame (In.) 36
  • Capacity (Lb.) 1,500
  • Caster Dia. (In.) -
  • Colour Green
  • Finish Epoxy Powder
  • Height Adjustment (In.) 31 to 43
  • Item Conveyor H Stand
  • Type Light Duty
  • Caster Type -
  • Stand Width (In.) 38
  • Caster Material -
  • Number of Casters -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list