CONVEYOR GRAVITY 16IN 90DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONVEYOR GRAVITY 16IN 90DEG

ASHLAND CONVEYOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3W429
  • Mfr. Model # 3W429
  • UNSPSC # 24101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Item Skatewheel Conveyor
  • Bearings Ball Bearing
  • Frame Material 12 Gauge Galvanized Steel
  • Frame Finish -
  • Skatewheel Material Zinc Plated Steel
  • Wheels per Foot 16.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list