Skip Content
CONVEYOR DROP IN PLATE,BF 22 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONVEYOR DROP IN PLATE,BF 22 IN

ASHLAND CONVEYOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MY75
  • Mfr. Model # 3MY75
  • UNSPSC # 24101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • Between Frame (In.) 22
  • Dimension A (In.) -
  • Dimension B (In.) -
  • Dimension C (In.) -
  • Dimension D (In.) -
  • Frames 6" X BF X 12 ga Galvanized Steel
  • Height (In.) -
  • Includes 3MY68 BALL
  • Item Conveyor Drop-in Plate
  • Package Quantity 1
  • Type -
  • Ball Material Carbon Steel
  • Length (In.) 6
  • Width (In.) -
  • Housing Material -
  • Mounting Style -
  • Characteristics 12 Gauge Galvanized Steel Inserts are Pierced on 1" Centers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list