CONVEX SECURITY MIRROR,OUTDOOR,30 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONVEX SECURITY MIRROR,OUTDOOR,30 I

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LZX6
  • Mfr. Model # 3LZX6
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Includes Swivel Mount
  • Shape Circular
  • Item Outdoor Convex Mirror
  • Backing Coated Hardboard
  • Lens Material Glass
  • Rim Type Vinyl Coated Aluminum
  • Diameter 30"
  • Approx. Viewing Distance 25 ft.

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list