Skip Content
CONVEX SECURITY MIRROR,,12X18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONVEX SECURITY MIRROR,,12X18 IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LZA9
  • Mfr. Model # 3LZA9
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Height 12"
  • Item Indoor Convex Mirror
  • Includes Mounting Bracket and Hardware
  • Width 18"
  • Shape Rectangular
  • Backing Hardboard
  • Lens Material Acrylic
  • Approx. Viewing Distance 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list