Skip Content
CONVEX JOINTER,10 X 1/2,STEEL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONVEX JOINTER,10 X 1/2,STEEL,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13P513
  • Mfr. Model # 13P513
  • UNSPSC # 27112200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application For Half-Round Rodded or Sunken Joints
  • Item Convex Jointer
  • Length (In.) 10
  • Width (In.) 0.946
  • Material High Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list