CONVEX DOOR STOP,SATIN STAINLESS ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONVEX DOOR STOP,SATIN STAINLESS ST

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HHX1
  • Mfr. Model # 3HHX1
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Convex Door Stop
  • Finish Satin Stainless Steel
  • Mounting Style Screw-In
  • Base Dia. 2-1/2"
  • Projection 3/4"
  • Material DuraFlex
  • Mounting Type Wall Mount
  • Tip Material DuraFlex
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list