CONVERTIBLE JET PUMP SYSTEM,1HP,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONVERTIBLE JET PUMP SYSTEM,1HP,115

DAYTON

Web Price : $1,312.12 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXL3
  • Mfr. Model # 5UXL3
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Height (In.) 24.1875
  • HP 1
  • Includes Pump and Tank, Requires Ejector Sold Separately (see accessories depending on application)
  • Length (In.) 29.375
  • Item Convertible Jet Pump System
  • Shut Off (PSI) 75
  • Max. Inlet Pressure (PSI) 123
  • Tank (Gal.) 17
  • Suction Lift (Ft.) 140
  • GPM of Water @ 70 Ft @ 30, 50 PSI 11.2/8.3
  • Inlet 1 1/4" NPT
  • Width (In.) 15.1875
  • Motor Type Capacitor Start
  • Seal Type Mechanical
  • Outlet 1" NPT
  • GPM of Water @ 10 Ft @ 30, 50 PSI 17.9/17.8
  • GPM of Water @ 15 Ft @ 30, 50 PSI 15.3/15.3
  • GPM of Water @ 25 Ft @ 30, 50 PSI 10/10
  • GPM of Water @ 20 Ft @ 30, 50 PSI 12.9/12.8
  • GPM of Water @ 5 Ft @ 30, 50 PSI 20.1/20.1
  • Tank PSI 28
  • Voltage 115/230
  • Compliance CSA-US
  • Amps 20/10.5
  • Max. Case Pressure (PSI) 123

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list