Skip Content
CONVERTIBLE JET PUMP SYS,3/4HP,115/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONVERTIBLE JET PUMP SYS,3/4HP,115/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXL2
  • Mfr. Model # 5UXL2
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Height (In.) 24.1875
  • HP 3/4
  • Includes Pump and Tank, Requires Ejector Sold Separately (see accessories depending on application)
  • Item Convertible Jet Pump System
  • Max. Inlet Pressure (PSI) 123
  • Length (In.) 29.375
  • Shut Off (PSI) 65
  • GPM of Water @ 70 Ft @ 30, 50 PSI 8.5/5.5
  • Suction Lift (Ft.) 110
  • Tank (Gal.) 17
  • Width (In.) 15.1875
  • Inlet 1 1/4" NPT
  • Outlet 1" NPT
  • Motor Type Capacitor Start
  • GPM of Water @ 15 Ft @ 30, 50 PSI 13.1/12.5
  • Seal Type Mechanical
  • GPM of Water @ 10 Ft @ 30, 50 PSI 15.2/14.3
  • GPM of Water @ 25 Ft @ 30, 50 PSI 8.4/7.8
  • GPM of Water @ 20 Ft @ 30, 50 PSI 11.1/10.1
  • GPM of Water @ 5 Ft @ 30, 50 PSI 17/15.8
  • Max. Case Pressure (PSI) 123
  • Tank PSI 28
  • Amps 18/9
  • Voltage 115/230
  • Compliance CSA-US

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list