CONVERTIBLE JET PUMP SYS,1/2HP,115/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONVERTIBLE JET PUMP SYS,1/2HP,115/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXL1
  • Mfr. Model # 5UXL1
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Includes Pump and Tank, Requires Ejector Sold Separately (see accessories depending on application)
  • Height (In.) 24.1875
  • HP 1/2
  • Length (In.) 29.375
  • Item Convertible Jet Pump System
  • Max. Inlet Pressure (PSI) 123
  • Shut Off (PSI) 66
  • Suction Lift (Ft.) 90
  • Width (In.) 15.1875
  • Tank (Gal.) 17
  • GPM of Water @ 70 Ft @ 30, 50 PSI 4.3/2.3
  • Seal Type Mechanical
  • Outlet 1" NPT
  • Motor Type Capacitor Start
  • Inlet 1 1/4" NPT
  • GPM of Water @ 10 Ft @ 30, 50 PSI 11.9/7.8
  • GPM of Water @ 5 Ft @ 30, 50 PSI 14.1/8.5
  • GPM of Water @ 15 Ft @ 30, 50 PSI 9.8/6.2
  • GPM of Water @ 20 Ft @ 30, 50 PSI 8.0/5.0
  • Voltage 115/230
  • GPM of Water @ 25 Ft @ 30, 50 PSI 5.4/3.4
  • Tank PSI 28
  • Max. Case Pressure (PSI) 123
  • Compliance CSA-US
  • Amps 10.8/5.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list