Skip Content
CONVERTIBLE JET PUMP SYS,1/2HP,115/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONVERTIBLE JET PUMP SYS,1/2HP,115/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXL0
  • Mfr. Model # 5UXL0
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Height (In.) 26.625
  • Includes Pump and Tank With Air Volume Control, Requires Ejector Sold Separately (see accessories depending on application)
  • HP 1/2
  • Item Convertible Jet Pump System
  • Length (In.) 35.375
  • Max. Inlet Pressure (PSI) 123
  • Shut Off (PSI) 66
  • Suction Lift (Ft.) 90
  • Width (In.) 17.875
  • Tank (Gal.) 30
  • GPM of Water @ 70 Ft @ 30, 50 PSI 4.3/2.3
  • Inlet 1 1/4" NPT
  • Outlet 1" NPT
  • Motor Type Capacitor Start
  • Seal Type Mechanical
  • GPM of Water @ 10 Ft @ 30, 50 PSI 11.9/7.8
  • GPM of Water @ 20 Ft @ 30, 50 PSI 8.0/5.0
  • GPM of Water @ 15 Ft @ 30, 50 PSI 9.8/6.2
  • GPM of Water @ 5 Ft @ 30, 50 PSI 14.1/8.5
  • GPM of Water @ 25 Ft @ 30, 50 PSI 5.4/3.4
  • Tank PSI 28
  • Voltage 115/230
  • Max. Case Pressure (PSI) 123
  • Compliance CSA-US
  • Amps 10.8/5.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list