CONVERTIBLE JET PUMP, PLASTIC, 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONVERTIBLE JET PUMP, PLASTIC, 3/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HFA4
  • Mfr. Model # 4HFA4
  • UNSPSC # 20141301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • HP 3/4
  • Height (In.) 39
  • Includes Pump and Tank, Requires Ejector Sold Separately (see accessories depending on application)
  • Item Convertible Jet Pump System
  • Length (In.) 20
  • Max. Inlet Pressure (PSI) 75
  • Width (In.) 20
  • Shut Off (PSI) 61
  • Suction Lift (Ft.) 80
  • Tank (Gal.) 17
  • GPM of Water @ 50 Ft @ 30, 50 PSI 6.4/2.0
  • GPM of Water @ 40 Ft @ 30, 50 PSI 6.7/2.7
  • GPM of Water @ 30 Ft @ 30, 50 PSI 7.8/3.3
  • GPM of Water @ 60 Ft @ 30, 50 PSI 5.2/1.1
  • GPM of Water @ 70 Ft @ 30, 50 PSI 4.7/-
  • GPM of Water @ 80 Ft @ 30, 50 PSI 2.9/-
  • Inlet 1 1/4" NPT
  • Motor Type Capacitor Start
  • Seal Type Mechanical
  • Outlet 1" NPT
  • GPM of Water @ 10 Ft @ 30, 50 PSI 14.5/8.2
  • GPM of Water @ 15 Ft @ 30, 50 PSI 12.2/3.0
  • GPM of Water @ 20 Ft @ 30, 50 PSI 9.7/-
  • Tank PSI 28
  • GPM of Water @ 5 Ft @ 30, 50 PSI 15.4/8.3
  • Voltage 115/230
  • Max. Case Pressure (PSI) 136
  • Amps 10.8/5.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list