CONVERTIBLE JET PUMP, PLASTIC, 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONVERTIBLE JET PUMP, PLASTIC, 1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HEZ4
  • Mfr. Model # 4HEZ4
  • UNSPSC # 20141301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.4 lbs

Technical Specs

  • Height (In.) 12
  • Item Convertible Jet Pump
  • Includes Pressure Gauge, Requires Ejector Sold Separately (see accessories depending on application)
  • HP 1/2
  • Length (In.) 18
  • Material of Construction Thermoplastic
  • Max. Inlet Pressure (PSI) 75
  • Shut Off (PSI) 69
  • Suction Lift (Ft.) 60
  • GPM of Water @ 30 Ft @ 30, 50 PSI 7.0 1.7
  • GPM of Water @ 40 Ft @ 30, 50 PSI 5.7 0.8
  • Width (In.) 12
  • GPM of Water @ 60 Ft @ 30, 50 PSI 3.6 -
  • GPM of Water @ 50 Ft @ 30, 50 PSI 4.4 -
  • Motor Enclosure ODP
  • Inlet 1-1/4" NPT
  • Outlet 1" NPT
  • Pressure Switch Setting 30 to 50 psi
  • Seal Type Mechanical
  • GPM of Water @ 10 Ft @ 30, 50 PSI 8.5/4.3
  • GPM of Water @ 20 Ft @ 30, 50 PSI 5.6/4.1
  • Voltage 115/230
  • Max. Case Pressure (PSI) 144
  • Amps 10.0/4.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list