CONVERTIBLE JET PUMP, PLASTIC, 1 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONVERTIBLE JET PUMP, PLASTIC, 1 1/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HEZ7
  • Mfr. Model # 4HEZ7
  • UNSPSC # 20141301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.54 lbs

Technical Specs

  • HP 1-1/2
  • Height (In.) 12
  • Includes Pressure Gauge, Requires Ejector Sold Separately (see accessories depending on application)
  • Item Convertible Jet Pump
  • Length (In.) 19
  • Material of Construction Thermoplastic
  • Shut Off (PSI) 67
  • Max. Inlet Pressure (PSI) 75
  • Suction Lift (Ft.) 110
  • Width (In.) 12
  • GPM of Water @ 100 Ft @ 30, 50 PSI 3.5/1.1
  • GPM of Water @ 110 Ft @ 30,50 PSI 2.5/-
  • GPM of Water @ 30 Ft @ 30, 50 PSI 12.5/9.2
  • GPM of Water @ 40 Ft @ 30, 50 PSI 12.3/7.7
  • GPM of Water @ 50 Ft @ 30, 50 PSI 11.9/7.2
  • GPM of Water @ 60 Ft @ 30, 50 PSI 10.1/6.1
  • GPM of Water @ 70 Ft @ 30, 50 PSI 9.6/5.0
  • GPM of Water @ 90 Ft @ 30, 50 PSI 4.9/2.0
  • GPM of Water @ 80 Ft @ 30, 50 PSI 5.3/3.2
  • Outlet 1" NPT
  • Inlet 1-1/4" NPT
  • Motor Enclosure ODP
  • Pressure Switch Setting 30 to 50 psi
  • Seal Type Mechanical
  • GPM of Water @ 10 Ft @ 30, 50 PSI 23.2/16.3
  • GPM of Water @ 20 Ft @ 30, 50 PSI 15.3/9.7
  • Max. Case Pressure (PSI) 142
  • Voltage 115/230
  • Amps 19.0/9.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list