CONVERTIBLE JET PUMP,CI,1HP,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

CONVERTIBLE JET PUMP,CI,1HP,115/230

DAYTON

Web Price : $557.47 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXK5
  • Mfr. Model # 5UXK5
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.4 lbs

Technical Specs

  • HP 1
  • Height (In.) 8.6875
  • Includes Requires Ejector Sold Separately (see accessories depending on application)
  • Item Convertible Jet Pump
  • Max. Inlet Pressure (PSI) 123
  • Length (In.) 16.6875
  • Material of Construction Cast Iron
  • Shut Off (PSI) 75
  • Width (In.) 9.8125
  • Suction Lift (Ft.) 140
  • GPM of Water @ 70 Ft @ 30, 50 PSI 11.2/8.3
  • Motor Type Capacitor Start
  • Motor Enclosure ODP
  • Inlet 1 1/4" NPT
  • Outlet 1" NPT
  • Voltage 115/230
  • GPM of Water @ 10 Ft @ 30, 50 PSI 17.9/17.8
  • GPM of Water @ 20 Ft @ 30, 50 PSI 12.9/12.8
  • Pressure Switch Setting 30 to 50 psi
  • Seal Type Mechanical
  • Max. Case Pressure (PSI) 123
  • Amps 20/10.5
  • Compliance CSA-US

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list