CONVERTIBLE JET PUMP,CI,1-1/2HP,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONVERTIBLE JET PUMP,CI,1-1/2HP,115

DAYTON

Web Price : $717.39 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXK6
  • Mfr. Model # 5UXK6
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Height (In.) 8.6875
  • Includes Requires Ejector Sold Separately (see accessories depending on application)
  • Item Convertible Jet Pump
  • HP 1-1/2
  • Length (In.) 17.5
  • Material of Construction Cast Iron
  • Max. Inlet Pressure (PSI) 123
  • Shut Off (PSI) 82
  • Width (In.) 9.8125
  • Suction Lift (Ft.) 140
  • Inlet 1 1/4" NPT
  • GPM of Water @ 70 Ft @ 30, 50 PSI 11.3/9.3
  • Motor Enclosure ODP
  • Seal Type Mechanical
  • GPM of Water @ 10 Ft @ 30, 50 PSI 19.8/19.2
  • GPM of Water @ 20 Ft @ 30, 50 PSI 14.5/14.2
  • Voltage 115/230
  • Max. Case Pressure (PSI) 123
  • Amps 21.5/11
  • Motor Type Capacitor Start
  • Pressure Switch Setting 30 to 50 psi
  • Outlet 1" NPT
  • Compliance CSA-US

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list