Skip Content
CONVENTIONAL POCKET TRANSIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONVENTIONAL POCKET TRANSIT

BRUNTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BODF2061
  • Mfr. Model # F2061
  • UNSPSC # 41113801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.371 lbs

Technical Specs

  • Accuracy +/-1/2 Degrees
  • Graduations 1 Degrees
  • Overall Height 3-1/8"
  • Includes Leather Case
  • Overall Length 2-3/4"
  • Body Material Cast Aluminum
  • Overall Width 1-1/4"
  • Tripod Mountable Yes
  • Liquid Filled No
  • Needle Type Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list