Skip Content
CONVENTIONAL POCKET TRANSIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONVENTIONAL POCKET TRANSIT

BRUNTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BODF2001
  • Mfr. Model # F2001
  • UNSPSC # 41113801
  • CATALOGUE PAGE # 355
  • Shipping Weight 1.371 lbs

Technical Specs

  • Accuracy +/-1/2 deg.
  • Includes Leather Case
  • Graduations 1 deg.
  • Body Material Cast Aluminium
  • Overall Width 1-1/4"
  • Overall Height 3-1/8"
  • Tripod Mountable Yes
  • Liquid Filled No
  • Needle Type Metal
  • Overall Length 2-3/4"
  • Features Alnico Ii Magnets for Quick Magnetic North Needle Alignment, Vertical Angle Measurements to +/-90 deg. or 100% Grade, Induction Dampened Needle for Quick, Accurate Readings, Sapphire Jewel Bearing Allows for Smooth Needle Movement, Short and Long Sights for Increased Accuracy When Sighting Azimuth or Vertical Angles, Precision Aligned Mirror with Convenient "See-Through" Sighting Capability, Cast Aluminium Body Makes the Conventional Pocket Transit Nearly Indestructible, Ball and Socket Tripod Mount for Increased Accuracy
  • Item Conventional Pocket Transit Compass
  • Scales Magnetic Declination Adjustment Allows for East or West Declination Settings to +/-180 Deg., a Percent Grade Scale with Increments of 5%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list