Skip Content
CONVECTION CEILING HEATER,277V,13,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONVECTION CEILING HEATER,277V,13,7

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU38
  • Mfr. Model # 2YU38
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1464
  • Shipping Weight 29.56 lbs

Product Details

Electric Convection Ceiling Heater, Mounting Type Surface, 4,000/3,000/2,000 Watts, 13,700/10,200/6,800 BtuH, Voltage 277, 1 Phase, 14.4/10.8/7.2 Amps, Length 20 In., Width 16-1/2 In., Height 5-3/4 In., Finish Neutral Gray Baked Enamel Electrostatic Paint

Technical Specs

  • BtuH 13,700/10,200/6,800
  • Finish Neutral Gray Baked Enamel Electrostatic Painting
  • Features Adjustable Directional Airflow
  • Height 5-3/4"
  • Length 20"
  • Phase 1
  • Item Electric Convection Ceiling Heater
  • Width 16-1/2"
  • Hz 60
  • kW 4/3/2
  • Mounting Type Surface
  • Watts 4,000/3,000/2,000
  • Air Temp. Rise 51 Degrees F
  • Standards UL & CUL
  • Amps 14.4/10.8/7.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list