Skip Content
CONTROL,WATER COOLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL,WATER COOLER

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XL12
  • Mfr. Model # 3XL12
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Bulb Dia. (In.) -
  • Capillary Length (In.) 48
  • Control Range (F) 37 to 61
  • Depth (In.) -
  • Full Load Amps 10/6/6
  • Temp. Differential High (F) -
  • Item Water Cooler Control
  • Height (In.) -
  • Temp. Differential Low (F) -
  • Type OEM Replacement
  • Capillary Type Capillary
  • Cold On -
  • Cold Off 37 Degrees F
  • Width (In.) -
  • Constant Differential (F) 7
  • Construction Bellows are Laser welded, For Extended Life
  • Locked Rotor Amps 40/36/36
  • Normally Off (F) 46
  • Normally On (F) 53
  • Switch Type SPST
  • Switch Action Close on Rise
  • Warm Off -
  • Voltage 120/208/240
  • Warm On 61

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list