Skip Content
CONTROL VALVE /RIGID EXTENSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL VALVE /RIGID EXTENSION

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC716F
  • Mfr. Model # 716F
  • UNSPSC # 72154105
  • CATALOGUE PAGE # 2863
  • Shipping Weight 2.7 lbs

Product Details

Control valve,Working Pressure (PSI) 1,500,Max. Pressure (PSI) 1,500,Min. Burst Pressure (PSI) 3,750,Inlet 3/4 In.,Outlet 1/2 FNPT,Fitting End (In.) 3/4,Extension Type Flexible,Features Semi-Automatic Tip, Flexible Extension, Built-In Trigger Guard, Locking Trigger,For Use With Oil, Antifreeze, Diesel, ATF,Includes Control Valve, Flexible Extension, Semi-Automatic Tip, Instruction Manual

Technical Specs

  • Features Semi-Automatic Tip, Flexible Extension, Built-In Trigger Guard, Locking Trigger
  • For Use With Oil, Antifreeze, Diesel, ATF
  • Includes Control Valve, Flexible Extension, Semi-Automatic Tip, Instruction Manual
  • Item Control Valve
  • Working Pressure 1500 PSI
  • Max. Pressure 1500 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list