Skip Content
CONTROL VALVE GREASE PUMP 7500PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL VALVE GREASE PUMP 7500PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTPG75CV
  • Mfr. Model # TPG75CV
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 2864
  • Shipping Weight 1.84 lbs

Product Details

Grease control valve, 7,500 PSI. Complete with 6 inch steel extension and heavy-duty coupler. Inlet 1/4 inch NPT (female).

Technical Specs

  • Item Grease Control Valve
  • Working Pressure 7500 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list