Skip Content
CONTROL VALVE,3WAY,NC,1/8IN FNPT,AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL VALVE,3WAY,NC,1/8IN FNPT,AL

PNEUMADYNE INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14F275
  • Mfr. Model # 14F275
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • CFM 33
  • Item Control Valve
  • Connection FNPT
  • Actuator/Return Button/Spring
  • Coefficient of Volume 0.4
  • Temp. Range 160 Degrees F
  • Body Material Aluminum
  • Overall Length 1-25/32"
  • Overall Height 5/8"
  • Series 400
  • Pipe Size 1/8"
  • Overall Width 5/8"
  • Center Position Closed
  • Max. Pressure 125 PSI
  • Normally Open / Normally Closed Normally Closed
  • Air Valve Type 3-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list