Skip Content
CONTROL VALVE,3WAY,NC,1/4IN PUSH IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL VALVE,3WAY,NC,1/4IN PUSH IN

PNEUMADYNE INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14F270
  • Mfr. Model # 14F270
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Control Valve
  • CFM 22.1
  • Actuator/Return Button/Spring
  • Temp. Range -20 Degrees F - 160 Degrees F
  • Coefficient of Volume 0.3
  • Body Material Aluminum
  • Overall Height 1-3/16"
  • Overall Length 2-7/32"
  • Overall Width 5/8"
  • Connection Push-In
  • Pipe Size 1/4"
  • Max. Pressure 125 PSI
  • Series 11
  • Air Valve Type 3-Way, 2-Position
  • Normally Open / Normally Closed Normally Closed
  • Center Position Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list