Skip Content
Discontinued with Replacement
CONTROL VALVE 3/4IN FLEX EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTROL VALVE 3/4IN FLEX EXT

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC712F
  • Mfr. Model # 712F
  • UNSPSC # 40141600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CONTROL VALVE /RIGID EXTENSION

Price: NA

Product Details

Heavy-duty fluid control valve includes 260381 rigid extension. Inlet/Outlet 1/2 inch NPT(F). Can be locked in open position for continuous dispensing. Trigger guard prevents accidental dispensing.

Technical Specs

  • Type 3/4" Control Valves
  • Outlet (In.) 1/2 NPT
  • Includes Heavy-Duty Fluid Control Valve
  • Item Control Valve
  • Inlet (In.) 1/2 NPT
  • Extension Type Flex Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list