Skip Content
CONTROL TX  500VA   120 - 12/24 VOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTROL TX 500VA 120 - 12/24 VOL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9070T500D13
  • Mfr. Model # 9070T500D13
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Technical Specs

  • Input Voltage 120
  • Standards UL, CE, CSA, NOM Requirements
  • VA Rating 500
  • Height 3.8"
  • Depth 4.50"
  • Item Control Transformer
  • Phase 1
  • Width 5.50"
  • Mounting Panel
  • Hz 50/60
  • Enclosure Finish Epoxy Resin Varnish
  • Manufacturers Warranty Length 1 yr.
  • Output Voltage 12/24VAC
  • Temp. Rise 115 Degrees C
  • Transformer Type Wire-Wound
  • Fused No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List